 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
                
					
						
									TIMKEN
								TIMKEN
							
						
					915L20
				 
				TIMKEN TIMKEN
Description
						
                            
								915L20 VEE-RIB BELT
L; Poly-V; 3/16 Inch Pitch; 91-1/2" Belt Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	915L20
							BDI #
						
	                      	230470
							
						
Details
                    
                        718.39
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/915L20/p/230470
						
		
		
		
				Your Price
				
						
							$ 718.39 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				26111801
					Weight / Kilogram
				1.707
					EAN
				0785201862489
					Product Group - BDI
				M02356
					Belt Series
				
					L
			Belt Style
				
					Poly-V
			Belt Pitch
				
					3/16 Inch
			Number of Bands
				
					20 Bands
			Tensile Material
				
					Polyester
			Inch - Metric
				
					Inch
			Category - BDI
				
					Drive Belt Poly-V
			Harmonized Tariff Code
				
					4010.39.45.00
			Noun
				
					Belt
			Keyword String
				
					Poly-V
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					915L20
			Weight / LBS
				
					4.823
			Long Description
				
					L; Poly-V; 3/16 Inch Pitch; 91-1/2" Belt Pitch Length; 3-3/4" Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
			Belt Width
				
					3.75 Inch | 95.25 Millimeter
			Belt Pitch Length
				
					91.5 Inch | 2,324.1 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh 

 
						 

