

CONTINENTAL
CONTINENTAL
920J14 ; PJ2337-14
CONTINENTAL CONTINENTAL
Description
920J14 ; PJ2337-14 MULTIRIB V-BELT ; NON-RETURNABLE CONTI V
J; Poly-V; 3/32" Pitch; 92" Belt Pitch Length; 1-5/16" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20065482
BDI #
405146
Details
133.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/920J14-;-PJ2337-14/p/405146
Your Price
$ 133.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.322
EAN
0037256713927
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
920J14 PJ2337-14
Manufacturer Internal Number
20065482
Weight / LBS
0.709
Long Description
J; Poly-V; 3/32" Pitch; 92" Belt Pitch Length; 1-5/16" Belt Width; 14 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.313 Inch | 33.35 Millimeter
Belt Pitch Length
92 Inch | 2336.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh