

GATES
GATES
990L12 ; PL2515-12
GATES GATES
Description
990L12 ; PL2515-12 V-BELT ; 99" OL 12RIB
L Series; Poly-V Style; 3/16 Inch Pitch; 99" Pitch Length; 2-1/4" Belt Width; 12 Bands; Polyester Tensile Material
Part #
917309912
BDI #
1118512
Details
349.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/990L12-;-PL2515-12/p/1118512
Your Price
$ 349.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.34
EAN
0072053620108
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
990L12
Manufacturer Internal Number
9173-09912
Weight / LBS
2.88
Long Description
L Series; Poly-V Style; 3/16 Inch Pitch; 99" Pitch Length; 2-1/4" Belt Width; 12 Bands; Polyester Tensile Material
Belt Width
2.25 Inch | 57.15 Millimeter
Belt Pitch Length
99 Inch | 2,514.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh