

CONTINENTAL
CONTINENTAL
990M4 ; PM2515-4
CONTINENTAL CONTINENTAL
Description
990M4 ; PM2515-4 CONTI V MULTIRIB V-BELT ; NON-RETURNABLE
Poly-V Belt; M; 3/8" Pitch; 99" Belt Pitch Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
990M4 ; PM2515-4
BDI #
405193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/990M4-;-PM2515-4/p/405193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.312
EAN
0037256081729
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
990M4 PM2515-4
Manufacturer Internal Number
20065900
Weight / LBS
2.889
Long Description
Poly-V Belt; M; 3/8" Pitch; 99" Belt Pitch Length; 1-1/2" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
99 Inch | 2514.6 Millimeter
Belt Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh