

SKF
SKF
PHG 18PJ1397
SKF SKF
Description
PHG 18PJ1397 RIBBED BELT ; NON-RETURNABLE
PJ; Poly-V; 2.34MM Pitch; 1397MM Belt Pitch Length; 42.12MM Belt Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
PHG 18PJ1397
BDI #
1290867
Details
90.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/PHG-18PJ1397/p/1290867
Your Price
$ 90.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.25
EAN
7316572746745
Product Group - BDI
M02356
Belt Series
PJ
Belt Style
Poly-V
Belt Pitch
2.34 MM
Number of Bands
18 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
PJ; Poly-V; 2.34MM Pitch; 1397MM Belt Pitch Length; 42.12MM Belt Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
55 Inch | 1397 Millimeter
Belt Width
1.658 Inch | 42.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh