Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

181706 BELTROUND3MM X 2450MMSOLID ESD https://www.bdiexpress.com/medias/INDXXXBLTXXX-RND-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA1MXxpbWFnZS9qcGVnfGFHRXhMMmd3TVM4NU9ETTBOVFkxTlRNek56STJMMGxPUkZoWVdFSk1WRmhZV0Y5U1RrUmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw2MzZlMmJlYzE3MjhlZDZlZDNlZDI0Yzc0N2I1ODYwMTI5OGRiOTg5YmQ4N2MyM2U0ZWVjMTZmNjNjNzMwNWE0
20852967 Drive Belts Round 

BDI APPROVED BELTS BDI APPROVED BELTS

181706 BELTROUND3MM X 2450MMSOLID ESD

Description

BDI APPROVED BELTS 181706 BELTROUND3MM X 2450MMSOLID ESD

Belt, Round; Endless Round; Solid; 3MM Belt Diameter; 2450MM Belt Length

Part #

181706 BELTROUND3MM X 2450MMSOLID ESD

BDI #
20852967

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BELTS
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.1
Product Group - BDI
M02356
Belt Style
Open End Round
Belt Type
Solid
Inch - Metric
Metric
Other Features
Electro Static Dissipative
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Long Description
Belt, Round; Endless Round; Solid; 3MM Belt Diameter; 2450MM Belt Length
Belt Diameter
0.118 Inch | 3 Millimeter
Belt Length
96.457 Inch | 2450 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh