

DURA BELT
DURA BELT
210 X 8IN HT RED 85A
DURA BELT DURA BELT
Description
210 X 8IN HT RED 85A CONVEYOR BELT
Round Belt; 0.21" Diameter; 8" Length; Polyurethane; Red; 85 Shore A Hardness; Non-Reinforced; High Tension; O-Ring Style; For Motorized Roller Conveyors
Part #
210 X 8IN HT RED 85A
BDI #
25138354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/210-X-8IN-HT-RED-85A/p/25138354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round
Manufacturer URL
https://www.durabelt.com
Product Detail
Round Belt
Product Specification
0.21" Diameter; 8" Length; Polyurethane; Red; 85 Shore A Hardness; Non-Reinforced; High Tension; O-Ring Style
Long Description
Round Belt; 0.21" Diameter; 8" Length; Polyurethane; Red; 85 Shore A Hardness; Non-Reinforced; High Tension; O-Ring Style; For Motorized Roller Conveyors