FENNER DRIVES
FENNER DRIVES
3/16IN ORANGE 85 NON-RF ROUND 100FT/BOX
FENNER DRIVES FENNER DRIVES
Description
3/16 ORANGE 85 NON-RF 100FT/BOX ; OPEN END ROUND BELT
Round Open End Belt; Orange 85; Non-Reinforced; 3/16" Size; 100FT Per Box
Part #
1032006
BDI #
17282374
Details
1.5
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/3-16IN-ORANGE-85-NON-RF-ROUND-100FT-BOX/p/17282374
Your Price
$ 1.50 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.014
EAN
0662345010030
Product Group - BDI
M02236
Noun
Belt
Product Detail
Round Open End Belt
Product Specification
Round Open End Belt; Orange 85; Non-Reinforced; 3/16" Size; 100FT Per Box
Long Description
Round Open End Belt; Orange 85; Non-Reinforced; 3/16" Size; 100FT Per Box