Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

5MM CLEAR 80 EC 100FT/BOX https://www.bdiexpress.com/medias/INDXXXBLTXXX-RND-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1MnxpbWFnZS9qcGVnfGFETmhMMmczTkM4NU5qYzJNVEExTlRnd05UYzBMbXB3Wnd8ZWRlN2RiMDkyY2Q5OTlkZWVkOWFkMmUzYWVlYjIwMmIzNTZhZWE2OGI2YjI1Yjg4ZWRjMDQ2ZjNkMjliNGJmNQ
17282473 Drive Belts Round 

FENNER DRIVES FENNER DRIVES

5MM CLEAR 80 EC 100FT/BOX

Description

5MM CLEAR-GO 80 EC ROUND BELT ; OPEN END

Open End Round; Solid; 5MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material

Part #

5MM CLEAR 80 EC 100FT/BOX

BDI #
17282473

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.785
EAN
0662345120739
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Non Reinforced | Clear
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer URL
Manufacturer Item Number
5MMCLEARGO80EC30M
Weight / LBS
1.455
Long Description
Open End Round; Solid; 5MM Belt Diameter; 30000MM Belt Length; Polyurethane Outer Material
Belt Length
1,181.102 Inch | 30,000 Millimeter
Belt Diameter
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh