GATES
GATES
9 X 90 PR
GATES GATES
Description
NOT AVAILABLE IN US
Round Belt; Open End Round; Solid; 9/16" Belt Diameter; 90" Belt Length; Polyester Tensile Material; Fabric Outer Material
Part #
9 X 90 PR
BDI #
1117781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/9-X-90-PR/p/1117781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.585
EAN
0770075331445
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Other Features
Neoprene Core | Double Layer
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Manufacturer URL
https://www.gates.com
Long Description
Round Belt; Open End Round; Solid; 9/16" Belt Diameter; 90" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
90 Inch | 2286 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh