

TIMKEN
TIMKEN
916R83
TIMKEN TIMKEN
Description
916R83 ROUND BELT ; 101736114
Endless Round; Solid; 9/16" Belt Diameter; 83" Belt Length; Polyester Tensile Material; Fabric Outer Material
Part #
916R83
BDI #
225615
Details
188.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/916R83/p/225615
Your Price
$ 188.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.379
EAN
0785201519451
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
916R83
Weight / LBS
0.845
Long Description
Endless Round; Solid; 9/16" Belt Diameter; 83" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Diameter
0.563 Inch | 14.3 Millimeter
Belt Length
83 Inch | 2,108.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh