IPL
IPL
028T5 L=180MM WAśEK AL
IPL IPL
Description
IPL 028T5 L=180MM WAśEK AL
Synchronous Belt; 5MM Pitch; 180MM Pitch Length; 28MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Part #
028T5 L=180MM WAśEK AL
BDI #
15071781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/028T5-L=180MM-WA%C5%9BEK-AL/p/15071781
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.5
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://powerlifting-ipl.com
Product Detail
Synchronous Belt
Product Specification
5MM Pitch; 180MM Pitch Length; 28MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Long Description
Synchronous Belt; 5MM Pitch; 180MM Pitch Length; 28MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material