Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10T5/455 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzZ8aW1hZ2UvanBlZ3xhR1ZsTDJneU9TOHhNRFV3TnpRNE9UTTNPRE16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVh6TXdNSGd6TURBdWFuQm58MmEzYTM4YjYyMDIxOTFkZmU4NTY4OTVhYWRhZTVjNWVlYzlhMGJhNzk5Y2JmN2E2YmY1MmMyMzY0MjI1Yjc4NA
528212 Drive Belts Synchronous Inch and Millimeter 

MEGADYNE GROUP MEGADYNE GROUP

10T5/455

Description

10T5/455 TIMING BELT ; 10MM W 5MM P 455MM PITCH LG

Synchronous Belt; 5MM Pitch; 455MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material

Part #

10T5/455

BDI #
528212

Details

19.23 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 19.23 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.149
EAN
0746041260996
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
10T5/455
Weight / LBS
0.33
Long Description
Synchronous Belt; 5MM Pitch; 455MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
17.913 Inch | 455 Millimeter
Belt Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh