GATES
GATES
1120-8YU 57MM
GATES GATES
Description
GATES 1120-8YU 57MM
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 57MM Belt Width; Standard HTD Tooth Profile; 8YU Series; Fiberglass Tensile Material; Neoprene Outer Material
Part #
1120-8YU 57MM
BDI #
27444506
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1120-8YU-57MM/p/27444506
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Product Detail
Synchronous Belt
Product Specification
8MM Pitch; 1120MM Pitch Length; 57MM Belt Width; Standard HTD Tooth Profile; 8YU Series; Fiberglass Tensile Material; Neoprene Outer Material
Long Description
Synchronous Belt; 8MM Pitch; 1120MM Pitch Length; 57MM Belt Width; Standard HTD Tooth Profile; 8YU Series; Fiberglass Tensile Material; Neoprene Outer Material