 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
                 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
                https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
                
					
						
									TIMKEN
								TIMKEN
							
						
					1120XH2126SL
				 
				TIMKEN TIMKEN
Description
						
                            
								1120XH2126SL SYNCHRONOUS BELT ; NON-RETURNABLE SYNCHRO-COG 101739507
Synchronous Belt; 7/8 Inch Pitch; 112" Pitch Length; 21.26" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	1120XH2126SL
							BDI #
						
	                      	235031
							
						
Details
                    
                        5997.8
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1120XH2126SL/p/235031
						
		
		
		
				Your Price
				
						
							$ 5,997.80 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				22.7
					EAN
				0785201252556
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					7/8 Inch
			Tooth Profile
				
					Standard Timing
			Belt Series
				
					XH
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Inch - Metric
				
					Inch
			Other Features
				
					Sleeve
			Category - BDI
				
					Drive Belt Synchronous Inch
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					1120XH2126SL
			Weight / LBS
				
					50
			Long Description
				
					Synchronous Belt; 7/8 Inch Pitch; 112" Pitch Length; 21.26" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
			Belt Width
				
					21.26 Inch | 540 Millimeter
			Belt Pitch Length
				
					112 Inch | 2844.8 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter