CONTINENTAL
CONTINENTAL
1190-R14M-42-AP ; 14M BH 42
CONTINENTAL CONTINENTAL
Description
1190-R14M-42-AP SYNCHROFORCE ADVANCE PRO ; NON-RETURNABLE 14MM P 42MM W 1190MM PL
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Part #
1190-R14M-42-AP ; 14M BH 42
BDI #
409928
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1190-R14M-42-AP-;-14M-BH-42/p/409928
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.398
EAN
0037256245671
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
1190 14M BH 42
Weight / LBS
0.89
Long Description
Synchronous Belt; 14MM Pitch; 1190MM Pitch Length; 42MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
46.85 Inch | 1190 Millimeter
Belt Width
1.654 Inch | 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh