

MAUREY
MAUREY
1260XH400
MAUREY MAUREY
Description
1260XH400 TIMING BELT
Synchronous Belt; 7/8 Inch Pitch; 126" Pitch Length; 4" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Part #
1260XH400
BDI #
633645
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1260XH400/p/633645
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
3.52
EAN
0640965056485
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
7/8 Inch
Tooth Profile
Standard Timing
Belt Series
XH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
1260XH400
Weight / LBS
8.39
Long Description
Synchronous Belt; 7/8 Inch Pitch; 126" Pitch Length; 4" Belt Width; Standard Timing Tooth Profile; XH; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Pitch Length
126 Inch | 3200.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh