OPTIBELT
OPTIBELT
14MHL 1610
OPTIBELT OPTIBELT
Description
14MHL 1610 ; HIGH PERFORMANCE TIMING BELT
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; 14MHL; Fiberglass Tensile Material; Rubber Outer Material
Part #
14MHL 1610
BDI #
20386240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/14MHL-1610/p/20386240
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.018
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MHL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Omega High Load
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
14MHL 1610
Manufacturer Internal Number
14MHL 1610
Long Description
Synchronous Belt; 14MM Pitch; 1610MM Pitch Length; 500MM Belt Width; Standard HTD Tooth Profile; 14MHL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
19.685 Inch | 500 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh