Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16272300 T5 Timing Belt, W=16mm https://www.bdiexpress.com/medias/INDMEDXXXXXX-27360899-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1MTl8aW1hZ2UvanBlZ3xhR0ZrTDJneE9DOHhNRFEzTXpjMU5qUXlOakkzTUM5SlRrUk5SVVJZV0ZoWVdGaGZNamN6TmpBNE9UbGZSRU5mTXpBd2VETXdNQzVxY0djfGMwYmNmYzA1YTdjNTE2YTYxYzRkMTg2Y2MxNDAxYTg2ODU5ZDc2Y2QwMjRmMzY3OTJhZTlmNWJhNGVkZTUyNDg
27360899 Drive Belts Synchronous Inch and Millimeter 

MADLER MADLER

16272300 T5 Timing Belt, W=16mm

Description

MADLER 16272300 T5 Timing Belt, W=16mm

Synchronous Belt; 16MM Belt Width; 375MM Effective Length; T5 Series; Steel Tensile Member; Cast Polyurethane

Part #

16272300 T5 Timing Belt, W=16mm

BDI #
27360899

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MADLER
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.015
Product Group - BDI
M02354
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://maedlernorthamerica.com
Product Detail
Synchronous Belt
Product Specification
16MM Belt Width; 375MM Effective Length; T5 Series; Steel Tensile Member; Cast Polyurethane
Long Description
Synchronous Belt; 16MM Belt Width; 375MM Effective Length; T5 Series; Steel Tensile Member; Cast Polyurethane