

OPTIBELT
OPTIBELT
170DXL025
OPTIBELT OPTIBELT
Description
170DXL025 ; POR MTO
Synchronous Belt; 1/5 Inch Pitch; 17" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
170DXL025
BDI #
1060208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/170DXL025/p/1060208
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486067194
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
ZR
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
170DXL025
Long Description
Synchronous Belt; 1/5 Inch Pitch; 17" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
17 Inch | 431.8 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh