https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MXL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODh8aW1hZ2UvanBlZ3xhREU0TDJneVppOHhNRFF4T0RZNE1UQXlNRFEwTmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TldFeGZNekF3ZURNd01DNXFjR2N8Y2FjYzEwMzQ2MTE5YTQ4YzAwZDdmODA1ZDllZDY1MjAxNjU5NjU3OGI4OTU3NjdmYWU0NDZkNDlkNmVhNDZjMQ
CONTINENTAL
CONTINENTAL
1800XXH1300
CONTINENTAL CONTINENTAL
Description
1800XXH1300 SYNCHRONOUS BELT ; NON-RETURNABLE
Synchronous Belt; 1-1/4 Inch Pitch; 180" Pitch Length; 13" Belt Width; Standard Timing Tooth Profile; XXH; Fiberglass Tensile Material; Rubber Outer Material
Part #
20080355
BDI #
406182
Details
5516.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1800XXH1300/p/406182
Your Price
$ 5,516.11 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
25.09
EAN
0037256270581
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1-1/4 Inch
Tooth Profile
Standard Timing
Belt Series
XXH
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve | Conti Synchroforce
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
1800XXH\1300 POSITIVE DRIVE SLEEVE
Manufacturer Internal Number
20080355
Weight / LBS
55.254
Long Description
Synchronous Belt; 1-1/4 Inch Pitch; 180" Pitch Length; 13" Belt Width; Standard Timing Tooth Profile; XXH; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
13 Inch | 330.2 Millimeter
Belt Pitch Length
180 Inch | 4572 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

