https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MGT3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzh8aW1hZ2UvanBlZ3xhR1F4TDJoak5TOHhNRFU0TnpFM05ESXdOelV4T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlIxUXpYek13TUhnek1EQXVhbkJufGI5OWZkNTlmMmY5NmE2MTRkZWQxZTNjNjkyNzFkOGVjMGFjYTcyYWY5ODQ2YmY2NTUxYmE0OTU2N2U5Y2I4NGU
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MGT3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzh8aW1hZ2UvanBlZ3xhR1F4TDJoak5TOHhNRFU0TnpFM05ESXdOelV4T0M5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5TlIxUXpYek13TUhnek1EQXVhbkJufGI5OWZkNTlmMmY5NmE2MTRkZWQxZTNjNjkyNzFkOGVjMGFjYTcyYWY5ODQ2YmY2NTUxYmE0OTU2N2U5Y2I4NGU
GATES
GATES
1830-2MGT-6
GATES GATES
Description
GATES 1830-2MGT-6
Synchronous Belt; 2MM Pitch; 1830MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 2MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
1830-2MGT-6
BDI #
1098028
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1830-2MGT-6/p/1098028
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.023
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
2 MM
Tooth Profile
Standard HTD
Belt Series
2MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.023
Long Description
Synchronous Belt; 2MM Pitch; 1830MM Pitch Length; 6MM Belt Width; Standard HTD Tooth Profile; 2MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
72.047 Inch | 1830 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

