417844
Drive Belts Synchronous Inch and Millimeter
CONTINENTAL
CONTINENTAL
2496-S8M-25 ; 250S8M2496
CONTINENTAL CONTINENTAL
Description
2496-S8M-25 ; 250S8M2496 SYNC BELT ; NON-RETURNABLE 28 MOQ
Synchronous Belt; 8MM Pitch; 2496MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
20370856
BDI #
417844
Details
280.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2496-S8M-25-;-250S8M2496/p/417844
Your Price
$ 280.24 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.367
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque | Conti Synchroforce
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
GLSPL 250S8M2496
Manufacturer Internal Number
20370856
Weight / LBS
0.808
Long Description
Synchronous Belt; 8MM Pitch; 2496MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; S8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
98.268 Inch | 2496 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh