OPTIBELT
OPTIBELT
25/8M7800AFX
OPTIBELT OPTIBELT
Description
25/8M7800AFX TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 8MM Pitch; 7800MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 8M; Steel Tensile Material; Polyurethane Outer Material
Part #
25/8M7800AFX
BDI #
1071610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/25-8M7800AFX/p/1071610
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978613301
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
25/8M7800AFX
Manufacturer Internal Number
25/8M7800AFX
Long Description
Synchronous Belt; 8MM Pitch; 7800MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 8M; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
307.087 Inch | 7800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh