https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-CTDM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTl8aW1hZ2UvanBlZ3xhREV3TDJobFpTOHhNRFV3TnpBd05UUTJNRFV4TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RFZFUk5Yek13TUhnek1EQXVhbkJufDRlY2Q0NzVlMjJkNGQ2YzNmYTgyYzk4YWI4OWFlYmY1MDhjOTI0YmY1NDJlYzVjN2ZlYTE4Njk3N2VjMzcyNGM
CONTINENTAL
CONTINENTAL
2520-C8M-12-SCC
CONTINENTAL CONTINENTAL
Description
2520-C8M-12-SCC SYNCHROCHAIN CARBON ; 2520MM LG 8MM WD 315T
Synchronous Belt; 8MM Pitch; 2520MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
2520-C8M-12-SCC
BDI #
21507331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/2520-C8M-12-SCC/p/21507331
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.136
EAN
0037256489402
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800039
Weight / LBS
0.3
Long Description
Synchronous Belt; 8MM Pitch; 2520MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
0.472 Inch | 12 Millimeter
Belt Pitch Length
99.213 Inch | 2520 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh