MEGADYNE GROUP
MEGADYNE GROUP
270L100US
MEGADYNE GROUP MEGADYNE GROUP
Description
270L100US TIMING BELT ; 27IN PITCH LG 1IN WD
Synchronous Belt; 3/8 Inch Pitch; 27" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material
Part #
270L100US
BDI #
535332
Details
95.44
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/270L100US/p/535332
Your Price
$ 95.44 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.058
EAN
0746041280987
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
270L100US
Weight / LBS
0.13
Long Description
Synchronous Belt; 3/8 Inch Pitch; 27" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
27 Inch | 685.8 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh