OPTIBELT
OPTIBELT
274-XL SL
OPTIBELT OPTIBELT
Description
274-XL SL TIMING BELT SLEEVE ; NON-RETURNABLE 400MM/EA SOLD PER MM
Synchronous Belt; 1/5 Inch Pitch; 27.4" Pitch Length; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Part #
XL274 SL
BDI #
23118897
Details
0.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/274-XL-SL/p/23118897
Your Price
$ 0.81 / Millimeter
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
EAN
4044978554666
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Sleeve | ZR
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Long Description
Synchronous Belt; 1/5 Inch Pitch; 27.4" Pitch Length; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0 Inch | 0 Millimeter
Belt Pitch Length
27.4 Inch | 695.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh