CONTINENTAL
CONTINENTAL
3280-R8M-22-AP ; 8M BH 22
CONTINENTAL CONTINENTAL
Description
3280-R8M-22-AP ; 8M BH 22 TIMING BELT ; NON-RETURNABLE SYNCHROFORCE ADV
Synchronous Belt; 8MM Pitch; 3280MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material
Part #
3280-R8M-22-AP ; 8M BH 22
BDI #
409911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/3280-R8M-22-AP-;-8M-BH-22/p/409911
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.332
EAN
0037256245503
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
3280 8M BH 22
Weight / LBS
0.73
Long Description
Synchronous Belt; 8MM Pitch; 3280MM Pitch Length; 22MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
0.866 Inch | 22 Millimeter
Belt Pitch Length
129.134 Inch | 3280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh