

GATES
GATES
330H100U
GATES GATES
Description
330H100U TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 1/2 Inch Pitch; 33" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Steel Tensile Material; Rubber Outer Material
Part #
330H100U
BDI #
1104337
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/330H100U/p/1104337
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.08
EAN
0770075473619
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H
Tensile Material
Steel
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.068
Long Description
Synchronous Belt; 1/2 Inch Pitch; 33" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H; Steel Tensile Material; Rubber Outer Material
Belt Pitch Length
33 Inch | 838.2 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh