BANDO
BANDO
400-S14M-5012
BANDO BANDO
Description
400-S14M-5012
Synchronous Belt; 14MM Pitch; 5012MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
400-S14M-5012
BDI #
138790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/400-S14M-5012/p/138790
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
2.005
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
S14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Super Torque
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
400-S14M-5012
Weight / LBS
4.421
Long Description
Synchronous Belt; 14MM Pitch; 5012MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; S14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
197.323 Inch | 5012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh