DODGE
DODGE
4000-8MX-62 HT500
DODGE DODGE
Description
4000-8MX-62 HT500 SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 4000MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
142741
BDI #
22266043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4000-8MX-62-HT500/p/22266043
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.996
EAN
0782477016301
Product Group - BDI
M02356
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MX
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Modified Curvilinear Tooth Profile | Black Nylon Tooth Facing | HT500 High Torque Drive
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
142741
Weight / LBS
4.4
Long Description
Synchronous Belt; 8MM Pitch; 4000MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MX; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
2.441 Inch | 62 Millimeter
Belt Pitch Length
157.48 Inch | 4000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


