

CONTINENTAL
CONTINENTAL
4000-G8M-36-S
CONTINENTAL CONTINENTAL
Description
4000-G8M-36-S SYNCHRONOUS BELT ; NON-RETURNABLE 8MM P 4000MM P LEN
Synchronous Belt; 8MM Pitch; 4000MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8GTR; Aramid Tensile Material; Rubber Outer Material
Part #
4000-G8M-36-S
BDI #
414842
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/4000-G8M-36-S/p/414842
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.664
EAN
0037256347122
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Supreme
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
8GTR-4000-36
Weight / LBS
1
Long Description
Synchronous Belt; 8MM Pitch; 4000MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8GTR; Aramid Tensile Material; Rubber Outer Material
Belt Pitch Length
157.48 Inch | 4000 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh