

GATES
GATES
450-H-38.1MM
GATES GATES
Description
GATES 450-H-38.1MM
Synchronous Belt; 1/2 Inch Pitch; 45" Pitch Length; 38.1MM Belt Width; Standard Tooth Profile; H Series; Fiberglass Tensile Material
Part #
450-H-38.1MM
BDI #
25111704
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/450-H-38-1MM/p/25111704
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Product Detail
Synchronous Belt
Product Specification
1/2 Inch Pitch; 45" Pitch Length; 38.1MM Belt Width; Standard Tooth Profile; H Series; Fiberglass Tensile Material
Long Description
Synchronous Belt; 1/2 Inch Pitch; 45" Pitch Length; 38.1MM Belt Width; Standard Tooth Profile; H Series; Fiberglass Tensile Material