OPTIBELT
OPTIBELT
50/8M7600AFX
OPTIBELT OPTIBELT
Description
50/8M7600AFX TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 8MM Pitch; 7600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Steel Tensile Material; Polyurethane Outer Material
Part #
50/8M7600AFX
BDI #
1071606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/50-8M7600AFX/p/1071606
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978613363
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
50/8M7600AFX
Manufacturer Internal Number
50/8M7600AFX
Long Description
Synchronous Belt; 8MM Pitch; 7600MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8M; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
299.213 Inch | 7600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh