MEGADYNE GROUP
MEGADYNE GROUP
50AT20/8360UEB
MEGADYNE GROUP MEGADYNE GROUP
Description
50AT20/8360UEB TIMING BELT ; 50MM W 20MM P 8360MM PITCH LG
Synchronous Belt; 20MM Pitch; 8360MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
Part #
50AT20/8360UEB
BDI #
541693
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/50AT20-8360UEB/p/541693
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041290757
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
AT20
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
50AT20/8360UEB
Long Description
Synchronous Belt; 20MM Pitch; 8360MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; AT20; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
329.134 Inch | 8360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh