CONTINENTAL
CONTINENTAL
6860-R14M-55-A
CONTINENTAL CONTINENTAL
Description
6860-R14M-55-A SYNCHROFORCE ADVANCE ; NON-RETURNABLE HAWK PD
Synchronous Belt; 14MM Pitch; 6860MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Part #
20262972
BDI #
415182
Details
2063.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/6860-R14M-55-A/p/415182
Your Price
$ 2,063.73 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
3.89
EAN
0037256382567
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
6860 14M 55
Weight / LBS
8.56
Long Description
Synchronous Belt; 14MM Pitch; 6860MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
270.079 Inch | 6860 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh