

GATES
GATES
700-5MGT-25
GATES GATES
Description
700-5MGT-25 TIMING BELT
Synchronous Belt; 5MM Pitch; 700MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
94008140
BDI #
1114323
Details
83.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/700-5MGT-25/p/1114323
Your Price
$ 83.54 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.07
EAN
0770075591931
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.074
Long Description
Synchronous Belt; 5MM Pitch; 700MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
27.559 Inch | 700 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh