GATES
GATES
800-5M-25K
GATES GATES
Description
800-5M-25K SYNCHRONOUS BELT ; POR WITH KEVLAR CORD
Synchronous Belt; 5MM Pitch; 800MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M; Kevlar Tensile Material; Rubber Outer Material
Part #
92942957
BDI #
21492100
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/800-5M-25K/p/21492100
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.47
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.19
Long Description
Synchronous Belt; 5MM Pitch; 800MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5M; Kevlar Tensile Material; Rubber Outer Material
Belt Width
0.984 Inch | 25 Millimeter
Belt Pitch Length
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


