

GATES
GATES
80XL025
GATES GATES
Description
80XL025 TIMING BELT ; XL 1/5" PITCH 8" OUTSIDE 1/4" W
Synchronous Belt; 1/5 Inch Pitch; 8" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Part #
92571102
BDI #
1115201
Details
7.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/80XL025/p/1115201
Your Price
$ 7.84 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.003
EAN
0072053562743
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
80XL025
Manufacturer Internal Number
9257-1102
Weight / LBS
0.01
Long Description
Synchronous Belt; 1/5 Inch Pitch; 8" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.25 Inch | 6.35 Millimeter
Belt Pitch Length
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh