MEGADYNE GROUP
MEGADYNE GROUP
86XL031UK
MEGADYNE GROUP MEGADYNE GROUP
Description
86XL031UK TIMING BELT ; POLYURETHANE KEVLAR
Synchronous Belt; 1/5 Inch Pitch; 8.6" Pitch Length; 5/16" Belt Width; Standard Timing Tooth Profile; XL; Kevlar Tensile Material; Rubber Outer Material
Part #
86XL031UK
BDI #
17110859
Details
17.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/86XL031UK/p/17110859
Your Price
$ 17.43 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Long Description
Synchronous Belt; 1/5 Inch Pitch; 8.6" Pitch Length; 5/16" Belt Width; Standard Timing Tooth Profile; XL; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
8.6 Inch | 218.44 Millimeter
Belt Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh