

GATES
GATES
8GTV220036
GATES GATES
Description
8GTV-2200-36 TIMING BELT ; POLYCHAIN CARBON VOLT 23/PAK
Synchronous Belt; 8MM Pitch; 2200MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MGTV; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
92392275
BDI #
20102577
Details
806.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8GTV220036/p/20102577
Your Price
$ 806.56 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.37
EAN
0770075618645
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGTV
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.1
Long Description
Synchronous Belt; 8MM Pitch; 2200MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MGTV; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
86.614 Inch | 2200 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh