GATES
GATES
8MGTC-2200-36
GATES GATES
Description
GATES 8MGTC-2200-36
Synchronous Belt; 8MM Pitch; 2200MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
8MGTC-2200-36
BDI #
1116994
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MGTC-2200-36/p/1116994
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.396
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGTC
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.396
Long Description
Synchronous Belt; 8MM Pitch; 2200MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
1.417 Inch | 36 Millimeter
Belt Pitch Length
86.614 Inch | 2200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


