CONTINENTAL
CONTINENTAL
960-R8M-35-AP ; 8M BH 35
CONTINENTAL CONTINENTAL
Description
960-R8M-35-AP SYNCHROFORCE ADVANCE PRO
Synchronous Belt; 8MM Pitch; 960MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material
Part #
960-R8M-35-AP ; 8M BH 35
BDI #
409856
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/960-R8M-35-AP-;-8M-BH-35/p/409856
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.158
EAN
0037256244957
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
960 8M BH 35
Weight / LBS
0.35
Long Description
Synchronous Belt; 8MM Pitch; 960MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; 8MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.378 Inch | 35 Millimeter
Belt Pitch Length
37.795 Inch | 960 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh