Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A 6T35MF068100 https://www.bdiexpress.com/medias/INDSDPBELTXX-21458901-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxMDd8aW1hZ2UvanBlZ3xhRFExTDJnM055ODVPRE00TlRBM01UazJORFEyTDBsT1JGTkVVRUpGVEZSWVdGOHlNVFExT0Rrd01WOHpNREI0TXpBd0xtcHdad3wzZGZlZjcyY2YyOTY1YzAzNTM1NDAyNzNhZTY2NWM3MDI1Mzc3YjVlN2RhZGJjYzhmMjE5YzViNDkxZTI5YWI2
21458901 Drive Belts Synchronous Inch and Millimeter 

STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS

A 6T35MF068100

Description

A 6T35MF068100 SINGLE SIDED TIMING BELT ; 5MM PITCH 68 TEETH 10MM WD POLYURETHANE

Synchronous Belt; 68 Teeth; Single Sided; 10MM Belt Width; 340MM Pitch Length; Steel

Part #

A 6T35MF068100

BDI #
21458901

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STOCK DRIVE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://sdp-si.com
Product Detail
Synchronous Belt
Product Specification
68 Teeth; Single Sided; 10MM Belt Width; 340MM Pitch Length; Steel
Long Description
Synchronous Belt; 68 Teeth; Single Sided; 10MM Belt Width; 340MM Pitch Length; Steel