Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A6R51M166061 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24986657-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY4NnxpbWFnZS9qcGVnfGFHVXdMMmd4TlM4eE1EYzJPRFkwTkRnMk5qQTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRFkyTlRkZk16QXdlRE13TUM1cWNHY3w0MzI2MjM3MGJiZDllZjZmNWEyZTY5ODA0MTU1MWEyOTU0ZTI4ZTMyMjYyODUxM2Q1OTA1MWIwZjU4YTQ0ZTcz
24986657 Drive Belts Synchronous Inch and Millimeter 

STOCK DRIVE PRODUCTS STOCK DRIVE PRODUCTS

A6R51M166061

Description

A6R51M166061 TIMING BELT

Synchronous Belt; 2MM Pitch; 6.1MM Belt Width; 332MM Pitch Length; 166 Grooves; Nylon Covered Neoprene; Fiberglass Reinforced

Part #

A6R51M166061

BDI #
24986657

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STOCK DRIVE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://sdp-si.com
Product Detail
Synchronous Belt
Product Specification
2MM Pitch; 6.1MM Belt Width; 332MM Pitch Length; 166 Grooves; Nylon Covered Neoprene; Fiberglass Reinforced
Long Description
Synchronous Belt; 2MM Pitch; 6.1MM Belt Width; 332MM Pitch Length; 166 Grooves; Nylon Covered Neoprene; Fiberglass Reinforced