

AMERICAN METRIC
AMERICAN METRIC
D12648M20
AMERICAN METRIC AMERICAN METRIC
Description
D12648M20 TIMING BELT
Synchronous Belt; 8MM Pitch; 1264MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Double; Nylon Tensile Material; Rubber Outer Material
Part #
D12648M20
BDI #
21598931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D12648M20/p/21598931
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Nylon
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.ametric.com
Manufacturer Item Number
D12648M20
Manufacturer Internal Number
519878
Long Description
Synchronous Belt; 8MM Pitch; 1264MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Double; Nylon Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
49.764 Inch | 1264 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh