https://www.bdiexpress.com/medias/INDBROBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR0kzTDJneE9DOHhNRFU0TnpBNE16ZzVPRGt4TUM5SlRrUkNVazlDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGViMmUwMGFjYWIzMTQyZjgyYmVkOGVkZWZhMjZlZjJiZjYyOGQ4ZjFlM2MyNTlhNjdiOGMyNDIxNGJkNzY2OTQ
BROWNING
BROWNING
D510L100
BROWNING BROWNING
Description
D510L100 GEAR TIMING BELT ; DOUBLE BULK
Synchronous Belt; 3/8 Inch Pitch; 51" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D510L100
BDI #
328135
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D510L100/p/328135
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.118
EAN
0662289504237
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
D510L100
Manufacturer Internal Number
3112109
Weight / LBS
0.25
Long Description
Synchronous Belt; 3/8 Inch Pitch; 51" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
51 Inch | 1295.4 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh