IPL
IPL
HTD 24-8M-20 AL. PILOT KOśO PASOWE
IPL IPL
Description
IPL HTD 24-8M-20 AL. PILOT KOśO PASOWE
Synchronous Belt; 8MM Pitch; 24MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
HTD 24-8M-20 AL. PILOT KOśO PASOWE
BDI #
15071354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/HTD-24-8M-20-AL-PILOT-KO%C5%9BO-PASOWE/p/15071354
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://powerlifting-ipl.com
Product Detail
Synchronous Belt
Product Specification
8MM Pitch; 24MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Long Description
Synchronous Belt; 8MM Pitch; 24MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material