https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-3M-5M-8M-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk2MHxpbWFnZS9qcGVnfGFEYzRMMmhpT0M4eE1ERTJORFExTlRBME56RTVPQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTh6VFY4MVRWODRUVjh6TURCWU16QXdMbXB3Wnd8ZmM5ZDEyZWM0YThhMDk2YzVhNGM2Mjg5YzFkNjU5YWVlZmUyY2U2MDFkOTU1MjRlNDkzY2JmMzQ2MDdkNzdjYQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-3M-5M-8M-300X300.jpg?context=bWFzdGVyfHJvb3R8OTk2MHxpbWFnZS9qcGVnfGFEYzRMMmhpT0M4eE1ERTJORFExTlRBME56RTVPQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTh6VFY4MVRWODRUVjh6TURCWU16QXdMbXB3Wnd8ZmM5ZDEyZWM0YThhMDk2YzVhNGM2Mjg5YzFkNjU5YWVlZmUyY2U2MDFkOTU1MjRlNDkzY2JmMzQ2MDdkNzdjYQ
SKF
SKF
PHG 736-8M-S450
SKF SKF
Description
PHG 736-8M-S450 SYNCHRONOUS BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Belt; 8MM Pitch; 736MM Pitch Length; 450MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG 736-8M-S450
BDI #
24760400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-736-8M-S450/p/24760400
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.056
EAN
7316575329648
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.skf.com
Long Description
Synchronous Belt; 8MM Pitch; 736MM Pitch Length; 450MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
28.976 Inch | 736 Millimeter
Belt Width
17.717 Inch | 450 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

