![PHG DA-S8M-1600-30](/medias/INDXXXBLTXXX-SYNC-SMDBL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTR8aW1hZ2UvanBlZ3xhRFZoTDJneVlTOHhNREUwTVRnMk9UVTNNakV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VFRVUkNURjh6TURCWU16QXdMbXB3Wnd8ZWNhNmFlMGMxOWQ4NjM2ODZjNGU0ZmEzNjJlZDM4YmFjZDY2NzAwOWY3MTVlMzE1OWFiZjVkODYzNTIzYmQ1NA)
![PHG DA-S8M-1600-30](/medias/INDXXXBLTXXX-SYNC-SMDBL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQxOTR8aW1hZ2UvanBlZ3xhRFZoTDJneVlTOHhNREUwTVRnMk9UVTNNakV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VFRVUkNURjh6TURCWU16QXdMbXB3Wnd8ZWNhNmFlMGMxOWQ4NjM2ODZjNGU0ZmEzNjJlZDM4YmFjZDY2NzAwOWY3MTVlMzE1OWFiZjVkODYzNTIzYmQ1NA)
SKF
SKF
PHG DA-S8M-1600-30
SKF SKF
Description
PHG DA-S8M-1600-30 SYNCHRONOUS BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Synchronous Belt; 8MM Pitch; 1600MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; S8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG DA-S8M-1600-30
BDI #
1278803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-DA-S8M-1600-30/p/1278803
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.348
EAN
7316572689691
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
S8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.skf.com
Long Description
Synchronous Belt; 8MM Pitch; 1600MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; S8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1.181 Inch | 30 Millimeter
Belt Pitch Length
62.992 Inch | 1600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh